Shop All Socket Head Cap Screws
Newport Fasteners
M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm Length, 100 PK
Mfr # 677373-100
Zoro # G706346652
product price: $174.99
/pk 100, $1.75/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Length 30 mm
- Drive Size 8 mm
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 677373-100
- Zoro # G706346652
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 30 mm |
Drive Size | 8 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Flat Countersunk Head Cap Screw, DIN 7991, M12-1.75 x 30mm, Alloy 12.9, Black Oxide, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (U16000.025.0100)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Black Oxide, 3/4 in Ht, 25 PK (U12411.043.0001)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 16 ga, L-Head Head, 5000 PK (L175165)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U01209.025.0125)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 2500 PK (457673-2500)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 200 PK (150107-200)
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Plain Brass, 3/16 in Length, 3 PK (4750-3-B)
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm Length, 25 PK (545440-25)
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 100 PK (195640-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in Length, 100 PK (629108-100)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 25 PK (U51050.037.0225)
- Newport Fasteners Socket Head Cap Screws