Shop All Socket Head Cap Screws
Newport Fasteners
M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 200 mm Length, 10 PK
Mfr # 213295-10
Zoro # G306330945
product price: $184.99
/pk 10, $18.50/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Length 200 mm
- Drive Size 10.115 mm
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 213295-10
- Zoro # G306330945
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 200 mm |
Drive Size | 10.115 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | DIN 912; ISO 4762 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Thread Style | Partially Threaded |
Tensile Strength | 1220 N/mm2 |
Description
Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M12-1.75 x200mm Coarse Thread, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Cinch Strap, No Adhesive, 8 in, 1 in Wd, Black, 10 PK (G1X8KVSG)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (U01200.050.1000)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 50 PK (51783)
- MIDWEST FASTENER MIDWEST FASTENER 14997 Nut and Washer Kit, 235 (14997)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (961721-100)
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in Length, 1000 PK (702127-1000)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in Length, 100 PK (804638-100)
- NEWPORT FASTENERS 1-1/4"-7 Socket Head Cap Screw, 18-8 Stainless Steel, 4 in Length (170246-1)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm Length, 100 PK (677373-100)
- NEWPORT FASTENERS #8-36 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (447353-100)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (U07410.037.0050)
- Newport Fasteners Socket Head Cap Screws