Shop All Socket Head Cap Screws
Newport Fasteners
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK
Mfr # 698677-50
Zoro # G306346373
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M10-1.50
- Drive Size 6 mm
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 698677-50
- Zoro # G306346373
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 60 mm |
Drive Size | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3.4M |
Item | Socket Head Cap Screw |
Head Type | Button |
Tensile Strength | 1040 N/mm2 |
Description
Socket Button Head Cap Screw, M10-1.5 x 60mm, Stainless Steel A4-70, Hex Socket , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length (A4440040025)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 2 5/8 in Ht, Hot Dipped Galvanized Steel (53420 8)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2-1/4 in L, 1/4 in Sq, 10 PK (WWG-30018)
- USA INDUSTRIALS M4-0.70 Socket Head Cap Screw, Passivated Stainless Steel, 8 mm Length, 100 PK (ZSCRW-154)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (146203-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/16 in Length, 2500 PK (849615-2500)
- NEWPORT FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (870290-100)
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 50 PK (987468-50)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 18 mm Length, 100 PK (944857-100)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (161642-100)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 25 PK (U55050.025.0300)
- Newport Fasteners Socket Head Cap Screws