Shop All Cap Nuts & Acorn Nuts
Newport Fasteners
Low Crown Acorn Nut, 1/4"-20, Steel, Nickel Plated, 0.338 in H, 250 PK
Mfr # 903732-PR-250
Zoro # G106305303
product price: $87.29
/pk 250, $0.35/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Profile Low Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 0.338 in
Product Information
- Brand Newport Fasteners
- MFR # 903732-PR-250
- Zoro # G106305303
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 0.338 in |
Hex Width | 0.4375 in |
Details
Item | Acorn Nut |
Profile | Low Crown |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Description
1/4"-20 Closed End Acorn Nuts/Low Crown/Steel/Nickel Plated , 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 2 in L, 6D, Steel, 6 PK (532685)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 1/4 In, PK100 (4HFV2)
- ZORO SELECT Fully Threaded Rod, M4-0.7mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.040.1000)
- LOKSERT Key Locking Insert, 4 Keys, M24-2.00 Int Thrd Sz, M33-2.00 Ext Thrd Sz, Carbon Steel, 3 PK (3621-24.00HDP)
- NEWPORT FASTENERS Cap Nut, 3/8"-16, Zamac, Zinc Alloy, 17/32 in H, 500 PK (981653)
- NEWPORT FASTENERS Low Crown Cap Nut, M3-0.50, Stainless Steel, 6 mm H, 4000 PK (753115)
- NEWPORT FASTENERS Low Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 0.385 in H, 100 PK (NB301023P-100)
- NEWPORT FASTENERS Cap Nut, #10-24, Zamac, Zinc Alloy, 0.291 in H, 1000 PK (678463)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (111549)
- NEWPORT FASTENERS Low Crown Cap Nut, 3/4"-10, Steel, Black Oxide, 1.12 in H, 100 PK (234106)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-28, Nylon, Plain, 15/32 in H, 25 PK (0525028CN)
- Newport Fasteners Cap Nuts & Acorn Nuts