Shop All Lock Nuts
Newport Fasteners
Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 300 PK
Mfr # 570066-BR-300
Zoro # G806329531
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
- Standards DIN 980
- System of Measurement Metric
Product Information
- Brand Newport Fasteners
- MFR # 570066-BR-300
- Zoro # G806329531
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M14-2.00 |
Details
Item | Lock Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Plated |
Standards | DIN 980 |
System of Measurement | Metric |
Corrugated Tubing Fitting Color | Silver |
Description
M14-2.00 Prevailing Torque Locknuts/Steel/Class 10/Zinc/DIN 980 V , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK (Z9271)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 10 PK (U04132.062.0175)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U08305.037.0600)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Black Oxide Hex Hex Drive, 200 PK (3748LB)
- NEWPORT FASTENERS Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 25 PK (282672-PR-25)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (565181-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (439720-PR-100)
- NEWPORT FASTENERS Serrated Lock Nut, 7/16"-20, Steel, Zinc Plated, 1200 PK (321023-BR-1200)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1200 PK (597397-BR-1200)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Yellow Zinc, 1000 PK (444405)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 5/16 in Ht, 100 PK (U12450.025.0001)
- Newport Fasteners Lock Nuts