Shop All Lock Nuts
Newport Fasteners
Lock Nut, 3/8"-16, Steel, Grade G, Yellow Zinc, 1250 PK
Mfr # 437049
Zoro # G506353201
product price: $380.99
/pk 1250, $0.30/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Material Steel
- Material Grade/Class Grade G
- Finish Yellow Zinc
- Hex Width 0.551 in
Product Information
- Brand Newport Fasteners
- MFR # 437049
- Zoro # G506353201
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Width | 0.551 in |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Grade G |
Finish | Yellow Zinc |
System of Measurement | Inch |
Description
3/8-16 Flanged Stover Locknuts/Grade G/Steel/Zinc Yellow , 1250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51250)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Climaseal, 100 PK (3139407)
- METABO HPT BRAD NAILS 18GA 1""L (14102SHPT)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2313SS)
- NEWPORT FASTENERS Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 25 PK (282672-PR-25)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 50 PK (984008-PR-50)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 100 PK (816717-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M18-2.50, A2 Stainless Steel, Not Graded, 20 PK (880574-PR-20)
- NEWPORT FASTENERS Lock Nut, 3/8"-16, Steel, Grade C, Cadmium Plated, 0.398 in Ht, 500 PK (495864)
- NEWPORT FASTENERS Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 300 PK (570066-BR-300)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.019.0001)
- Newport Fasteners Lock Nuts