Shop All Lock Nuts
Newport Fasteners
Lock Nut, 1-1/8"-7, Steel, Grade 9, Cadmium Yellow, 1.161 in Ht, 100 PK
Mfr # NB446022B-100
Zoro # G206331561
product price: $5,809.99
/pk 100, $58.10/ea
Free Shipping & Returns
$5,809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 9 Material Grade/Class
- Hex Type Standard Hex
- Material Steel
- Finish Cadmium Yellow
- Hex Height 1.161 in
- Hex Width 1-5/8 in
Product Information
- Brand Newport Fasteners
- MFR # NB446022B-100
- Zoro # G206331561
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1-1/8"-7 |
Hex Height | 1.161 in |
Hex Width | 1-5/8 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Material Grade/Class | Grade 9 |
Finish | Cadmium Yellow |
System of Measurement | Inch |
Description
1 1/8-7 Non Flanged Stover Style Hex Collar Locknuts/Gr 9/Cadmium Yellow Quantity: 100 pcs), 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/16 X 2-1/4 ROLL PIN (A0570200216)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 7 mm W, 7 mm H (WWG700707305)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55238)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (50C100KBC)
- NEWPORT FASTENERS Lock Nut, 3/8"-16, Steel, Grade 9, Cadmium Yellow, 0.398 in Ht, 3000 PK (NB446006B-3000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 2000 PK (426578)
- NEWPORT FASTENERS Lock Nut, 5/8"-18, Steel, Grade G, Black Phosphate, 0.32 in Ht, 350 PK (344758)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 2 PK (247250)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/8"-11, Steel, Zinc Plated, 500 PK (NB305176B-500)
- NEWPORT FASTENERS Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated, 0.32 in Ht, 100 PK (255128-PR-100)
- ANVIL Lock Nut, 1", Galvanized (8700162608)
- Newport Fasteners Lock Nuts