Shop All Hex Nuts
Newport Fasteners
Jam Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 4000 PK
Mfr # 170416
Zoro # G006322417
product price: $491.99
/pk 4000, $0.12/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M8-1.25
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 6.50 mm
- Hex Width 12.73 to 13 mm
Product Information
- Brand Newport Fasteners
- MFR # 170416
- Zoro # G006322417
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 6.50 mm |
Hex Width | 12.73 to 13 mm |
Details
Item | Jam Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | DIN 439 |
System of Measurement | Metric |
Description
M8-1.25 Hex Jam Nuts/18-8 Stainless Steel/DIN439/Width Across Flats: 13 mm/Thickness: 4 mm , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U01070.037.0200)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 90 mm Length, 50 PK (M07160.080.0090)
- L.H. DOTTIE #6-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC632112)
- AIR LOCKER Collated T-Nail, 1 in L, 14 ga, Galvanized, 1000 PK (CN10AL)
- NEWPORT FASTENERS Machine Screw Nut, 1/4"-28, Steel, Plain, 0.193 in Ht, 100 PK (769392-PR-100)
- NEWPORT FASTENERS Machine Screw Nut, 1/4"-28, Steel, Plain, 0.193 in Ht, 6500 PK (769392-BR-6500)
- NEWPORT FASTENERS Machine Screw Nut, #6-32, Steel, Plain, 0.114 in Ht, 100 PK (112725-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 7/8"-9, Steel, Grade 2H, Plain, 55/64 in Ht, 150 PK (NB314250B-150)
- NEWPORT FASTENERS Jam Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 100 PK (740928-PR-100)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 2, Hot Dipped Galvanized, 7/32 in Ht, 6000 PK (NB323040B-6000)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Zinc Plated, 21/64 in Ht, 1500 PK (37NFL)
- Newport Fasteners Hex Nuts