Shop All Hex Nuts
Newport Fasteners
Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK
Mfr # 901228-PR-100
Zoro # G506324683
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 21/64 in
- Hex Width 9/16 in
- Standards ANSI/ASME B18.2.2-1987
Product Information
- Brand Newport Fasteners
- MFR # 901228-PR-100
- Zoro # G506324683
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 21/64 in |
Hex Width | 9/16 in |
Details
Item | Jam Nut |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ANSI/ASME B18.2.2-1987 |
System of Measurement | Inch |
Description
3/8"-16 Hex Jam Nuts/316 Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #14, 5 in, 50 PK (FMFL005-50)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07410.075.0275)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0150)
- MIDWEST FASTENER #12-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (34546)
- NEWPORT FASTENERS Jam Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 100 PK (695451-PR-100)
- NEWPORT FASTENERS Jam Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 500 PK (489568-BR-500)
- NEWPORT FASTENERS Jam Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 100 PK (204649-PR-100)
- NEWPORT FASTENERS Hex Nut, M6-1.00, Steel, Class 6, Zinc Plated, 5 mm Ht, 500 PK (344665-PR-500)
- NEWPORT FASTENERS Heavy Hex Nut, 7/8"-9, Steel, Grade 2H, Plain, 55/64 in Ht, 150 PK (NB314250B-150)
- NEWPORT FASTENERS Hex Nut, 7/16"-20, Steel, Grade 8, Plain, 3/8 in Ht, 100 PK (209659-PR-100)
- ZORO SELECT Jam Nut, 1/4"-20, Steel, Grade 5, Zinc Yellow, 5/32 in Ht, 50 PK (U11351.025.0001)
- Newport Fasteners Hex Nuts