Shop All Tooth Lock Washers
Newport Fasteners
Internal/External Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, 5000 PK
Mfr # 207816
Zoro # G106370790
Free Shipping & Returns
$1,546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Outside Diameter 0.594-0.610 in
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 207816
- Zoro # G106370790
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.594-0.610 in |
Details
Item | Internal/External Tooth Lock Washer |
Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Description
#8 Internal/External Tooth Lock Washers/18-8 St. Steel/Outer Dia .594"-.610"/Thickness 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Plain Brass Round Head Slotted Drive, 25 PK (61693)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK (U30115.016.0250)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 80 mm Bore Dia. (DHO-80ST PA)
- MKT FASTENING VZM Polyester, 10 Oz Container Size Cartridge (M28252601)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 5000 PK (858227)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 500 PK (695862)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #6 Steel, Yellow Zinc Finish, 10000 PK (874444)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 1000 PK (966724)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 1000 PK (886904)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 10000 PK (264137)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37480.056.0001)
- Newport Fasteners Tooth Lock Washers