Shop All Tooth Lock Washers
Newport Fasteners
Internal/External Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 500 PK
Mfr # 695862
Zoro # G106370806
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1.38-1.41 in
- Minimum Thickness 0.052 in
- Maximum Thickness 0.060 in
Product Information
- Brand Newport Fasteners
- MFR # 695862
- Zoro # G106370806
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1.38-1.41 in |
Inside Diameter | 0.64-0.663 in |
Details
Item | Internal/External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.052 in |
Maximum Thickness | 0.060 in |
System of Measurement | Inch |
Description
5/8" Internal/External Tooth Lock Washers/Zinc/Outer Dia 1.380"-1.410"/Thickness 052"-.060",500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/4" L, PK100 (WWG-CPS-035)
- DURASPIN Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 4000 PK (06B125PB)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 13 PK (B04100.100.0700)
- KEN FORGING Machinery Eye Bolt With Shoulder, 9/16"-12, 1-5/8 in Shank, 1-9/32 in ID, Steel, Zinc Plated (K2026-ZN)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 6000 PK (682757)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, 5000 PK (207816)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 5000 PK (981146)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 1000 PK (966724)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #6 Steel, Yellow Zinc Finish, 10000 PK (874444)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size M2.5 18-8 Stainless Steel, 10000 PK (235602)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03969)
- Newport Fasteners Tooth Lock Washers