Shop All Tooth Lock Washers
Newport Fasteners
Internal/External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 5000 PK
Mfr # 858227
Zoro # G406370759
Free Shipping & Returns
$1,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Outside Diameter 0.58-0.61 in
- Minimum Thickness 0.028 in
- Maximum Thickness 0.034 in
- Inside Diameter 0.195-0.204 in
Product Information
- Brand Newport Fasteners
- MFR # 858227
- Zoro # G406370759
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.58-0.61 in |
Inside Diameter | 0.195-0.204 in |
Details
Item | Internal/External Tooth Lock Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 0.028 in |
Maximum Thickness | 0.034 in |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Description
#10 Internal/External Tooth Lock Washers/18-8 St. Steel/Outer Dia .580"-.610"/Thickness 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Collated Brad Nail, 3/4 in L, 18 ga, Plain, Brad Head, 4500 PK (AL20)
- ISN TOOL WEB Soc 2-1/4 3/4D Lcknt 6Pt Dp Satin (OTC1920)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 7/8 in L, 100 PK (U04104.031.0087)
- ZORO SELECT Standard Clevis Pin, 1/4 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPUZ-008)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, 5000 PK (207816)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 1000 PK (966724)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 500 PK (695862)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 1000 PK (797542)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 6000 PK (682757)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 1000 PK (886904)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 10 PK (M51458.160.0001)
- Newport Fasteners Lock Washers