Shop All Tooth Lock Washers
Newport Fasteners
Internal Tooth Lock Washer, For Screw Size M2.5 18-8 Stainless Steel, 10000 PK
Mfr # 235602
Zoro # G706370787
product price: $164.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Outside Diameter 5.2-5.5 mm
- Maximum Thickness 0.8 mm
- Inside Diameter 2.7-2.84 mm
- System of Measurement Metric
Product Information
- Brand Newport Fasteners
- MFR # 235602
- Zoro # G706370787
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | M2.5 |
Outside Diameter | 5.2-5.5 mm |
Inside Diameter | 2.7-2.84 mm |
Details
Item | Internal Tooth Lock Washer |
Material | 18-8 Stainless Steel |
Maximum Thickness | 0.8 mm |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Description
M2.5 Internal Tooth Lock Washers/18-8 Stainless Steel/DIN6797J , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Plain Steel, 3500 PK (1210MPU188)
- DEWALT Power-Bolt Sleeve Anchor, 5/8" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 15 PK (06987-PWR)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (34085)
- APEX TOOL GROUP 3/4X6-1/4 Hitch Pin (T3899760)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 5000 PK (858227)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 10000 PK (264137)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, 5000 PK (207816)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 500 PK (695862)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 6000 PK (682757)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #6 Steel, Yellow Zinc Finish, 10000 PK (874444)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37480.013.0001)
- Newport Fasteners Tooth Lock Washers