Shop All Hex Standoffs
Newport Fasteners
Hex Standoff, #8-32 Thrd Sz, Nylon Natural, 1/4" Hex W, 1000 PK
Mfr # 343604
Zoro # G306353708
product price: $953.99
/pk 1000, $0.95/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Standoff Material Nylon
- Standoff Finish Natural
- Body Length 1 in
Product Information
- Brand Newport Fasteners
- MFR # 343604
- Zoro # G306353708
- Country of Origin Unknown
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 1 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Nylon |
Standoff Finish | Natural |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
1/4" OD Hex Standoffs /8-32 x 1"/Nylon/Outer Diameter: 1/4"/Thread Size: 8-32/Length: 1" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 6 PK (78681)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (1GPL2)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI0-600500-100P)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U04100.043.0175)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Brass Nickel Plated, 1/4" Hex W, 500 PK (141808HMBN)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Nylon Natural, 1/4" Hex W (140606HFN)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Steel Zinc, 1/4" Hex W, 40 PK (142404HM)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 440 PK (4509-440-SS)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (141306HM303)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 3/8" Hex W (371208HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK (101504HF303)
- Newport Fasteners Hex Standoffs