Shop All Hex Standoffs
Newport Fasteners
Hex Standoff, #6-32 Thrd Sz, Aluminum Plain, 5/16" Hex W, 1000 PK
Mfr # 313866
Zoro # G806322020
product price: $491.99
/pk 1000, $0.49/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 11/16 in
Product Information
- Brand Newport Fasteners
- MFR # 313866
- Zoro # G806322020
- Country of Origin Unknown
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 11/16 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Description
5/16" OD Hex Standoffs /6-32x11/16"/Aluminum/Outer Dia 5/16"/6-32/L:11/16",1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, M6.3 x 16 mm, Black Phosphate Steel Truss Head Phillips Drive, 50 PK (9260PK)
- BOSTITCH Crown Staples, 18 ga, 7/32" W, PK3000, 18 ga ga, 1 1/4 in Leg L, Steel, 3000 PK (SX5035 1-1/4G)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 25 PK (P4275SP)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in Length (A0440400200U)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (141306HM303)
- NEWPORT FASTENERS Hex Standoff, #2-56 Thrd Sz, Aluminum Plain, 3/16" Hex W, 256 PK (4505-256-A)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 832 PK (4534-832-SS)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 3/8" Hex W (371208HF303)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Steel Zinc, 1/4" Hex W, 150 PK (142408HM)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Brass Nickel Plated, 1/4" Hex W, 500 PK (140408HMBN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041066GR)
- Newport Fasteners Hex Standoffs