Shop All Hex Standoffs
Newport Fasteners
Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK
Mfr # 578012
Zoro # G606321865
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 5/16 in
Product Information
- Brand Newport Fasteners
- MFR # 578012
- Zoro # G606321865
- Country of Origin Unknown
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 5/16 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Description
3/16" OD Hex Standoffs /4-40x5/16"/St. Steel/Outer Dia 3/16"/Thread Size: 4-40/Length: 5/16",500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx3-5/16" L, PK25 (2UJP7)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 63/64 in Ht, 5 PK (U12320.087.0002)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.080.0010)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04360.056.0450)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Nylon Natural, 1/4" Hex W, 1000 PK (821021)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Steel Zinc, 1/4" Hex W, 40 PK (142404HM)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Aluminum Plain, 3/8" Hex W, 1000 PK (249223)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (141208HMBN)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Nylon Natural, 1/4" Hex W (140606HFN)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Stainless Steel Plain, 3/16" Hex W (100404HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, 3/4 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK (HST210-440-SS)
- Newport Fasteners Hex Standoffs