Shop All Hex Standoffs
Newport Fasteners
Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK
Mfr # 950710
Zoro # G606322145
product price: $532.99
/pk 100, $5.33/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 15/16 in
Product Information
- Brand Newport Fasteners
- MFR # 950710
- Zoro # G606322145
- Country of Origin Unknown
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 15/16 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Description
3/8" OD Hex Standoffs /10-32x15/16"/St. Steel/Outer Dia 3/8"/10-32/L:15/16",100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, Plain Finish (36838)
- ZORO SELECT Wing Nut, 5/16"-24, Steel, Zinc Plated, 0.66 in Ht, 1-1/4 in Max Wing Span, 25 PK (U16251.031.0001)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK (40807)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/4 in Lg (Z1097-SS)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Steel Zinc Trivalent Plated, 1/4" Hex W, 250 PK (141006HM)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 832 PK (4534-832-SS)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (141306HM303)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Nylon Natural, 1/4" Hex W, 1000 PK (821021)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Steel Zinc, 1/4" Hex W, 150 PK (142408HM)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W (140806HFA)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W (FC4501-256-A)
- Newport Fasteners Hex Standoffs