Shop All Hex Nuts
Newport Fasteners
Hex Nut, M42-4.5, Steel, Class 8, Zinc Plated, 34 mm Ht, 25 PK
Mfr # 576109-BR-25
Zoro # G206312331
product price: $453.99
/pk 25, $18.16/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 34 mm
- Hex Width 65 mm
Product Information
- Brand Newport Fasteners
- MFR # 576109-BR-25
- Zoro # G206312331
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M42-4.5 |
Hex Height | 34 mm |
Hex Width | 65 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric |
Description
M42-4.50 Finished Hex Nuts/Metric Class 8 Steel/Zinc Plated DIN 934 , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M55420.100.0001)
- MIDWEST FASTENER 3/8"-16 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01101)
- ZORO SELECT #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0100)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 5-3/4" L, Carbon Steel Zinc Plated, 10 PK (05045S-PWR)
- NEWPORT FASTENERS Machine Screw Nut, #8-32, Steel, Zinc Plated, 0.130 in Ht, 1000 PK (426285-PR-1000)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade 2H, Zinc Plated, 47/64 in Ht, 250 PK (340869-BR-250)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 100 PK (NB306058P-100)
- NEWPORT FASTENERS Heavy Hex Nut, 3-3/4"-4, Steel, Grade A, Hot Dipped Galvanized, 3-11/16 in Ht, 2 PK (NB324650B-2)
- NEWPORT FASTENERS Hex Nut, 2-1/2"-12, Steel, Grade 2, Plain, 2-5/32 in Ht (725715-PR-1)
- NEWPORT FASTENERS Hex Nut, M10-1.50, Steel, Class 10, Zinc Yellow Plated, 8 mm Ht, 100 PK (824707-PR-100)
- ZORO SELECT Hex Nut, 1/2"-13, Silicon Bronze, Not Graded, Plain, 7/16 in Ht, 25 PK (1WE52)
- Newport Fasteners Hex Nuts