Shop All Hex Nuts
Newport Fasteners
Hex Nut, 7/16"-20, Steel, Grade 8, Plain, 3/8 in Ht, 100 PK
Mfr # 209659-PR-100
Zoro # G506310365
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 7/16"-20
- Material Steel
- Finish Plain
- Hex Height 3/8 in
- Hex Width 11/16 in
Product Information
- Brand Newport Fasteners
- MFR # 209659-PR-100
- Zoro # G506310365
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-20 |
Hex Height | 3/8 in |
Hex Width | 11/16 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Plain |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
7/16"-20 Finished Hex Nuts/Grade 8 Steel/Plain Finish , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (U04104.056.0275)
- ZORO SELECT Spring Pin, Sltd, 7/32inx2in, Pln, PK25 (U39100.021.0200)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish (A4580100000Z)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel (BTI-ALS4T-8125-3.8/B)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 47/64 in Ht, 250 PK (NB320225B-250)
- NEWPORT FASTENERS Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (150775-PR-100)
- NEWPORT FASTENERS Machine Screw Nut, #10-32, Steel, Zinc Plated, 0.130 in Ht, 100 PK (614850-PR-100)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 5000 PK (279681)
- NEWPORT FASTENERS Heavy Hex Nut, 1"-8, Steel, Grade A, Hot Dipped Galvanized, 63/64 in Ht, 25 PK (848031-PR-25)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/2"-6, Steel, Grade DH, Plain, 1-15/32 in Ht, 30 PK (872000-BR-30)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 19/64 in Ht, 50 PK (U55081.031.0001)
- Newport Fasteners Hex Nuts