Shop All Hex Nuts
Newport Fasteners
Hex Nut, 5/8"-11, Steel, Grade 2, Plain, 35/64 in Ht, 50 PK
Mfr # 540668-PR-50
Zoro # G506312345
product price: $59.39
/pk 50, $1.19/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/8"-11
- Material Steel
- Finish Plain
- Hex Height 35/64 in
- Hex Width 15/16 in
Product Information
- Brand Newport Fasteners
- MFR # 540668-PR-50
- Zoro # G506312345
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 35/64 in |
Hex Width | 15/16 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Plain |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
5/8"-11 Finished Hex Nuts/Grade 2 Steel/Plain Finish , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Back-to-Back Strap, No Adhesive, 12 in, 2 in Wd, Orange, 10 PK (2X12OCAMSR)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 5/8 in Shoulder Lg, 316 Stainless Steel (STR60212C10)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/8 in Lg (Z1069)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 10 PK (FB3HEXB1213112P10)
- NEWPORT FASTENERS Hex Nut, 7/8"-9, Steel, Grade 8, Plain, 3/4 in Ht, 25 PK (NB308066P-25)
- NEWPORT FASTENERS Heavy Hex Nut, 3-3/4"-4, Steel, Grade A, Hot Dipped Galvanized, 3-11/16 in Ht, 2 PK (472440-BR-2)
- NEWPORT FASTENERS Jam Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 4000 PK (170416)
- NEWPORT FASTENERS Hex Nut, M42-4.5, Steel, Class 8, Zinc Plated, 34 mm Ht, 25 PK (576109-BR-25)
- NEWPORT FASTENERS Machine Screw Nut, #8-32, Steel, Zinc Plated, 0.130 in Ht, 1000 PK (426285-PR-1000)
- NEWPORT FASTENERS Jam Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 200 PK (867532-BR-200)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U08161.087.0002)
- Newport Fasteners Hex Nuts