Shop All Hex Nuts
Newport Fasteners
Hex Nut, 2-1/2"-12, Steel, Grade 2, Plain, 2-5/32 in Ht
Mfr # 725715-PR-1
Zoro # G106312318
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 2-1/2"-12
- Material Steel
- Finish Plain
- Hex Height 2-5/32 in
- Hex Width 3-3/4 in
Product Information
- Brand Newport Fasteners
- MFR # 725715-PR-1
- Zoro # G106312318
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 2-1/2"-12 |
Hex Height | 2-5/32 in |
Hex Width | 3-3/4 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Plain |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
2 1/2"-12 Finished Hex Nuts/Grade 2 Steel/Plain Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-057)
- SUBURBAN BOLT AND SUPPLY M16 X 16 SOCKET SET SCREW (A4510160016)
- ZORO SELECT Dowel Pin, 5/32 In, Pk10 (D18-1250)
- HERITAGE Bridge Cotter Pin, 3/32"x1-5/8", CSZn (BPY-203)
- NEWPORT FASTENERS Hex Nut, M24-3.00, Stainless Steel, Not Graded, Plain, 19 mm Ht, 25 PK (954283-PR-25)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 2, Plain, 21/64 in Ht, 3000 PK (843723-BR-3000)
- NEWPORT FASTENERS Machine Screw Nut, 1/4"-28, Steel, Plain, 0.193 in Ht, 6500 PK (769392-BR-6500)
- NEWPORT FASTENERS Heavy Hex Nut, 7/8"-9, Steel, Grade 2H, Plain, 55/64 in Ht, 150 PK (NB314250B-150)
- NEWPORT FASTENERS Heavy Hex Nut, 3-3/4"-4, Steel, Grade A, Plain, 3-11/16 in Ht, 2 PK (859159-BR-2)
- NEWPORT FASTENERS Hex Nut, 1"-8, 316 Stainless Steel, Not Graded, 63/64 in Ht, 25 PK (561622-PR-25)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 7/32 in Ht, 100 PK (HNI5025LH-100BX)
- Newport Fasteners Hex Nuts