Shop All Hex Nuts
Newport Fasteners
Hex Nut, 1/4"-20, Steel, Grade 2, Hot Dipped Galvanized, 7/32 in Ht, 6000 PK
Mfr # NB323040B-6000
Zoro # G706314644
product price: $309.99
/pk 6000, $0.05/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Hex Height 7/32 in
- Hex Width 7/16 in
- Standards ANSI/ASME B18.2.2
Product Information
- Brand Newport Fasteners
- MFR # NB323040B-6000
- Zoro # G706314644
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 7/32 in |
Hex Width | 7/16 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Hot Dipped Galvanized |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
1/4-20 Finished Hex Nuts/Grade 2 Steel/Hot Dip Galvanized , 6000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Flat Washer, Fits Bolt Size 5/8" 5 PK (36333B)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (1032TBCR)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3/4 in L, 25 PK (FBHEXB381634P25)
- ZORO SELECT Helical Insert, Free-Running, M36-3.00 Thrd Sz, Stainless Steel (83200)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 50 PK (279770-PR-50)
- NEWPORT FASTENERS Hex Nut, #3-4, Steel, Grade 2, Hot Dipped Galvanized, 2-19/32 in Ht, 6 PK (701883-BR-6)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Black Oxide, 21/64 in Ht, 2000 PK (357600)
- NEWPORT FASTENERS Jam Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 100 PK (695451-PR-100)
- NEWPORT FASTENERS Jam Nut, 1"-8, Steel, Hot Dipped Galvanized, 55/64 in Ht, 25 PK (511146-PR-25)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 2, Plain, 7/32 in Ht, 100 PK (508667-PR-100)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (U04120.075.0001)
- Newport Fasteners Hex Nuts