Shop All Hex Nuts
Newport Fasteners
Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 100 PK
Mfr # NB306058P-100
Zoro # G006314740
product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Yellow
- Hex Height 7/16 in
- Hex Width 3/4 in
Product Information
- Brand Newport Fasteners
- MFR # NB306058P-100
- Zoro # G006314740
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 7/16 in |
Hex Width | 3/4 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
1/2-13 Finished Hex Nuts/Grade 8 Steel/Zinc Yellow , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #2 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (37044)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (51614)
- ZORO SELECT A307A, 5/8 in Hex Head Cap Screw, Zinc Plated Steel, 3 1/2 in L, 25 PK (494123-PG)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-426)
- NEWPORT FASTENERS Jam Nut, 1/2"-13, Steel, Grade A, Plain, 7/16 in Ht, 50 PK (258604-PR-50)
- NEWPORT FASTENERS Machine Screw Nut, #6-40, Steel, Zinc Plated, 0.114 in Ht, 100 PK (492676-PR-100)
- NEWPORT FASTENERS Machine Screw Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 0.130 in Ht, 100 PK (120213-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, #2-1/4"-4.5, Steel, Grade 2H, Plain, 2-13/64 in Ht, 48 PK (NB314977B-48)
- NEWPORT FASTENERS Jam Nut, M12-1.75, Steel, Class 4, Zinc Plated, 10 mm Ht, 100 PK (378514-PR-100)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 2, Plain, 55/64 in Ht, 25 PK (215606-PR-25)
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 8, Black Oxide, 11 mm Ht, 50 PK (M01120.140.0150)
- Newport Fasteners Hex Nuts