Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Yellow, 47/64 in Ht, 250 PK
Mfr # 924723-BR-250
Zoro # G706324728
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Yellow
- Hex Height 47/64 in
Product Information
- Brand Newport Fasteners
- MFR # 924723-BR-250
- Zoro # G706324728
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 47/64 in |
Hex Width | 1-1/4 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Yellow |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
3/4"-10 Heavy Hex Nut/A563 Grade A Steel/Zinc Yellow Plating , 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #3-48 x 1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.009.0025)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 0.68 in Length (3330)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in L, 50 PK (U51000.025.0225)
- AMPG Flange Nut, 7/8"-9, 316 Stainless Steel, 316 H5, Plain, 1-7/16 in Hex Wd, 1-1/8 in Hex Ht (ZNF61678C)
- NEWPORT FASTENERS Heavy Hex Nut, 3-3/4"-4, Steel, Grade A, Plain, 3-11/16 in Ht, 2 PK (859159-BR-2)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/4"-8, Steel, Grade 2H, Plain, 1-7/32 in Ht, 50 PK (NB314400B-50)
- NEWPORT FASTENERS Jam Nut, 1/2"-13, Steel, Grade A, Plain, 7/16 in Ht, 50 PK (258604-PR-50)
- NEWPORT FASTENERS Hex Nut, M2.5-0.45, Stainless Steel, Not Graded, Plain, 2 mm Ht, 10000 PK (284655)
- NEWPORT FASTENERS Machine Screw Nut, #8-32, Steel, Zinc Plated, 0.130 in Ht, 1000 PK (426285-PR-1000)
- NEWPORT FASTENERS Machine Screw Nut, #10-32, Steel, Zinc Plated, 0.130 in Ht, 100 PK (614850-PR-100)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 31/64 in Ht, 25 PK (U04162.056.0002)
- Newport Fasteners Hex Nuts