Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, 3-3/4"-4, Steel, Grade A, Hot Dipped Galvanized, 3-11/16 in Ht, 2 PK
Mfr # 472440-BR-2
Zoro # G506322825
product price: $431.99
/pk 2, $216.00/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3-3/4"-4
- Material Steel
- Material Grade/Class Grade A
- Finish Hot Dipped Galvanized
- Hex Height 3-11/16 in
Product Information
- Brand Newport Fasteners
- MFR # 472440-BR-2
- Zoro # G506322825
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 3-3/4"-4 |
Hex Height | 3-11/16 in |
Hex Width | 5-3/4 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Hot Dipped Galvanized |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
3 3/4"-4 Heavy Hex Nut/A563 Grade A Steel/Hot Dip Galvanized , 2PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wing Nut, 3/8"-16, Stainless Steel, Plain, 10 PK (9076719)
- ZORO SELECT 3/16x1-1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-040)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91605)
- MIDWEST FASTENER #8-32 x 4 in Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK (39886)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade 8, Plain, 7/16 in Ht, 900 PK (668292-BR-900)
- NEWPORT FASTENERS Heavy Hex Nut, 2-1/2"-8, Steel, Grade 2H, Plain, 2-29/64 in Ht (689070-PR-1)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 2000 PK (907069)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade A, Hot Dipped Galvanized, 31/64 in Ht, 100 PK (456035-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 39/64 in Ht, 400 PK (NB320200B-400)
- NEWPORT FASTENERS Hex Nut, M2.5-0.45, Stainless Steel, Not Graded, Plain, 2 mm Ht, 10000 PK (284655)
- DISCO Hex Nut, 5/8"-11, Bright Zinc Plated (17526PK)
- Newport Fasteners Hex Nuts