Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, 1"-8, Steel, Grade C, Plain, 63/64 in Ht, 100 PK
Mfr # 611192-BR-100
Zoro # G206322231
product price: $385.99
/pk 100, $3.86/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1"-8
- Material Steel
- Material Grade/Class Grade C
- Finish Plain
- Hex Height 63/64 in
Product Information
- Brand Newport Fasteners
- MFR # 611192-BR-100
- Zoro # G206322231
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 63/64 in |
Hex Width | 1-5/8 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade C |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
1"-8 Heavy Hex Nut/A563 Grade C Steel/Plain , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 21/64 in Ht, 100 PK (N04180.037.0002)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M2.5-0.45 (3520-2.50K)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 5/8-8 Thread Size (94815A108)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07101)
- NEWPORT FASTENERS Jam Nut, M12-1.75, Steel, Class 4, Zinc Plated, 10 mm Ht, 100 PK (378514-PR-100)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Brass, Brass, 41/64 in Ht, 50 PK (480586-PR-50)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 31/64 in Ht, 50 PK (744266-PR-50)
- NEWPORT FASTENERS Hex Nut, 7/8"-9, Steel, Grade 8, Plain, 3/4 in Ht, 25 PK (NB308066P-25)
- NEWPORT FASTENERS Heavy Hex Nut, 2-3/4"-4, Steel, Grade 2H, Hot Dipped Galvanized, 2-45/64 in Ht, 5 PK (NB313840B-5)
- NEWPORT FASTENERS Jam Nut, 1-1/2"-6, 316 Stainless Steel, Not Graded, Plain, 1-9/32 in Ht, 25 PK (970711-BR-25)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 6, Zinc Plated, 2.40 mm Ht, 100 PK (HN46003000-100P1)
- Newport Fasteners Hex Nuts