Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, 1-1/4"-8, Steel, Grade 2H, Plain, 1-7/32 in Ht, 50 PK
Mfr # NB314400B-50
Zoro # G906305374
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/4"-8
- Material Steel
- Material Grade/Class Grade 2H
- Finish Plain
- Hex Height 1-7/32 in
Product Information
- Brand Newport Fasteners
- MFR # NB314400B-50
- Zoro # G906305374
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-8 |
Hex Height | 1-7/32 in |
Hex Width | 2 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2H |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
1 1/4-8 Heavy Hex Nuts/A194 Grade 2H/Plain , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M4C16KCS)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (68647)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.080.0012)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 5 mm Shaft Dia, 10 PK (DE-4SA)
- NEWPORT FASTENERS Machine Screw Nut, #10-32, Steel, Plain, 0.130 in Ht, 100 PK (647003-PR-100)
- NEWPORT FASTENERS Hex Nut, 7/16"-20, Steel, Grade 8, Plain, 3/8 in Ht, 100 PK (209659-PR-100)
- NEWPORT FASTENERS Hex Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 10 mm Ht, 50 PK (NB270050P-50)
- NEWPORT FASTENERS Jam Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 200 PK (867532-BR-200)
- NEWPORT FASTENERS Heavy Hex Nut, 1-5/8"-8, Steel, Grade 2H, Plain, 1-19/32 in Ht, 25 PK (516119-BR-25)
- NEWPORT FASTENERS Heavy Hex Nut, 3-3/4"-4, Steel, Grade A, Hot Dipped Galvanized, 3-11/16 in Ht, 2 PK (472440-BR-2)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 10 PK (69124)
- Newport Fasteners Hex Nuts