Shop All Hanger Bolts
Newport Fasteners
Hanger Bolt, 5/16"-18 Thread to 5 in, Steel, Zinc Plated Finish, 250 PK
Mfr # 560028
Zoro # G006352681
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Length A 1 3/8 in
- Thread Length B 3 in
- Threaded Rod Material Steel
- Min. Tensile Strength (PSI) 74,000 psi
Product Information
- Brand Newport Fasteners
- MFR # 560028
- Zoro # G006352681
- Country of Origin Unknown
- Category Hanger Bolts
Dimensions
Thread Size A | 5/16"-18 |
Thread Length A | 1 3/8 in |
Thread Length B | 3 in |
Length | 5 in |
Details
Item | Hanger Bolt |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Min. Tensile Strength (PSI) | 74,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Description
5/16-18 x 5" Plain Center Hanger Bolts/Steel/Zinc , 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Zinc Yellow, 5/32 in Ht, 100 PK (U11370.025.0001)
- HILLMAN Common Nail, 1-5/8 in L, Black Finish (461519)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB12R8)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 8 in, Steel, Zinc Plated Finish, 100 PK (632993)
- NEWPORT FASTENERS Hanger Bolt, 1/4"-20 Thread to 6 in, Steel, Zinc Plated Finish, 250 PK (978817)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 12 in, Steel, Zinc Plated Finish, 100 PK (901684)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 3 in, Stainless Steel, 100 PK (113594)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 3 in, Steel, Zinc Plated Finish, 400 PK (230524)
- NEWPORT FASTENERS Hanger Bolt, 1/4"-20 Thread to 1 in, Steel, Zinc Plated Finish, 5000 PK (278818)
- Newport Fasteners Hanger Bolts