Shop All Hanger Bolts
Newport Fasteners
Hanger Bolt, 5/16"-18 Thread to 3 3/4 in, Steel, Zinc Plated Finish, 400 PK
Mfr # 512720
Zoro # G606352630
product price: $336.99
/pk 400, $0.84/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length A 1 3/4 in
- Thread Length B 2 in
- Threaded Rod Material Steel
- Min. Tensile Strength (PSI) 74,000 psi
Product Information
- Brand Newport Fasteners
- MFR # 512720
- Zoro # G606352630
- Country of Origin Unknown
- Category Hanger Bolts
Dimensions
Thread Size A | 5/16"-18 |
Thread Length A | 1 3/4 in |
Thread Length B | 2 in |
Length | 3 3/4 in |
Details
Item | Hanger Bolt |
Thread Coverage | Fully |
Threaded Rod Material | Steel |
Min. Tensile Strength (PSI) | 74,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Description
5/16-18 x 3 3/4" Full Thread Hanger Bolts/Steel/Zinc , 400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Wire Mesh Screen, 6 in L, 5/8 in Dia. (7710924)
- AMPG Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1/2 in Hex Wd (NUT6513816RL)
- MIDWEST FASTENER T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 10 PK (60888)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.013.0037)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 3 in, Steel, Zinc Plated Finish, 400 PK (230524)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 3 in, Steel, Zinc Plated Finish, 100 PK (443236)
- NEWPORT FASTENERS Hanger Bolt, 5/16"-18 Thread to 2 1/2 in, Steel, Zinc Plated Finish, 700 PK (611812)
- NEWPORT FASTENERS Hanger Bolt, 5/16"-18 Thread to 5 in, Steel, Zinc Plated Finish, 250 PK (560028)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 3 in, Stainless Steel, 100 PK (113594)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 1 1/2 in, Steel, Zinc Plated Finish, 600 PK (906848)
- TANNER 3/8in x 12in Hanger Bolts Bucket of Bolts! Zinc Plated, Bucket-of-Bolts! 100 Pieces per Bucket (TB-210)
- Newport Fasteners Hanger Bolts