Shop All Hanger Bolts
Newport Fasteners
Hanger Bolt, 5/16"-18 Thread to 2 1/2 in, Steel, Zinc Plated Finish, 700 PK
Mfr # 611812
Zoro # G206352658
product price: $406.99
/pk 700, $0.58/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Driver Size 5/16"-18
- Thread Length A 1 in
- Thread Length B 1 1/2 in
- Threaded Rod Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 611812
- Zoro # G206352658
- Country of Origin Unknown
- Category Hanger Bolts
Dimensions
Driver Size | 5/16"-18 |
Thread Size A | 5/16"-18 |
Thread Length A | 1 in |
Thread Length B | 1 1/2 in |
Length | 2 1/2 in |
Details
Item | Hanger Bolt |
Thread Coverage | Fully |
Threaded Rod Material | Steel |
Min. Tensile Strength (PSI) | 74,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Description
5/16-18 x 2 1/2" Full Thread Hanger Bolts/Steel/Zinc , 700PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 1800 PK (B01200.025.0050)
- HAMPTON Round U-Bolt, 5/16", 2 in Wd, 4-3/4 in Ht, Zinc Plated Steel (02-3451-317)
- FOREVERBOLT Split Lock Washer, For Screw Size 7/8 in 316 Stainless Steel, NL-19 Finish, 10 PK (FB3LKW78P10)
- USA INDUSTRIALS #10-32 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-386)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 3 in, Steel, Zinc Plated Finish, 400 PK (230524)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 3 in, Steel, Zinc Plated Finish, 100 PK (443236)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 4 in, Steel, Zinc Plated Finish, 100 PK (207133)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 1 1/2 in, Steel, Zinc Plated Finish, 600 PK (906848)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 3 1/2 in, Stainless Steel, 100 PK (418511)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 12 in, Steel, Zinc Plated Finish, 100 PK (901684)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 2 1/2 in, Steel, Plain Finish, 50 PK (08459)
- Newport Fasteners Hanger Bolts