Shop All Hanger Bolts
Newport Fasteners
Hanger Bolt, 3/8"-16 Thread to 5 in, Steel, Zinc Plated Finish, 200 PK
Mfr # 826445
Zoro # G706352660
product price: $304.99
/pk 200, $1.52/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Driver Size 3/8"-16
- Thread Length A 1 3/8 in
- Thread Length B 3 in
- Threaded Rod Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 826445
- Zoro # G706352660
- Country of Origin Unknown
- Category Hanger Bolts
Dimensions
Driver Size | 3/8"-16 |
Thread Size A | 3/8"-16 |
Thread Length A | 1 3/8 in |
Thread Length B | 3 in |
Length | 5 in |
Details
Item | Hanger Bolt |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Min. Tensile Strength (PSI) | 74,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Description
3/8-16 x 5" Plain Center Hanger Bolts/Steel/Zinc , 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #8 x 1-3/4 in, Steel, Flat Head, Torx Drive (967774)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 100 PK (M01210.080.0065)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60404)
- ZORO SELECT Cap Nail, 1-1/2 In L, PK300 (4NFC4)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 6 in, Steel, Zinc Plated Finish, 100 PK (541858)
- NEWPORT FASTENERS Hanger Bolt, 1/4"-20 Thread to 6 in, Steel, Zinc Plated Finish, 250 PK (978817)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 10 in, Steel, Zinc Plated Finish, 100 PK (286934)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 10 in, Steel, Zinc Plated Finish, 100 PK (914636)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 3 in, Steel, Zinc Plated Finish, 400 PK (230524)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 8 in, Steel, Zinc Plated Finish, 100 PK (632993)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 in, Steel, Plain Finish, 100 PK (08443)
- Newport Fasteners Hanger Bolts