Shop All Hanger Bolts
Newport Fasteners
Hanger Bolt, 3/8"-16 Thread to 3 in, Stainless Steel, 100 PK
Mfr # 113594
Zoro # G906352682
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length A 1 1/2 in
- Thread Length B 1 1/2 in
- Threaded Rod Material Stainless Steel
- Threaded Rod Material Grade 18-8
Product Information
- Brand Newport Fasteners
- MFR # 113594
- Zoro # G906352682
- Country of Origin Unknown
- Category Hanger Bolts
Dimensions
Thread Size A | 3/8"-16 |
Thread Length A | 1 1/2 in |
Thread Length B | 1 1/2 in |
Length | 3 in |
Details
Item | Hanger Bolt |
Thread Coverage | Fully |
Threaded Rod Material | Stainless Steel |
Threaded Rod Material Grade | 18-8 |
System of Measurement | Inch |
Description
3/8-16 x 3" Full Thread Hanger Bolts/18-8 Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Stainless Steel Hex Head Hex Drive, 15 PK (79082)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38441)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK25 (M08250.100.0200)
- ZORO SELECT #10-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0101)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 3 1/2 in, Stainless Steel, 100 PK (418511)
- NEWPORT FASTENERS Hanger Bolt, 5/16"-18 Thread to 3 1/2 in, Stainless Steel, 100 PK (476513)
- NEWPORT FASTENERS Hanger Bolt, 1/4"-20 Thread to 3 in, Stainless Steel, 100 PK (913500)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 5 in, Steel, Zinc Plated Finish, 200 PK (826445)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 1 1/2 in, Steel, Zinc Plated Finish, 600 PK (906848)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 6 in, Steel, Zinc Plated Finish, 100 PK (541858)
- VEGA NutSetter, 1/4"-20 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB416)
- Newport Fasteners Hanger Bolts