Shop All Hanger Bolts
Newport Fasteners
Hanger Bolt, 3/8"-16 Thread to 2 1/2 in, Steel, Zinc Plated Finish, 400 PK
Mfr # 246226
Zoro # G906352637
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length A 1 in
- Thread Length B 1 1/2 in
- Threaded Rod Material Steel
- Min. Tensile Strength (PSI) 74,000 psi
Product Information
- Brand Newport Fasteners
- MFR # 246226
- Zoro # G906352637
- Country of Origin Unknown
- Category Hanger Bolts
Dimensions
Thread Size A | 3/8"-16 |
Thread Length A | 1 in |
Thread Length B | 1 1/2 in |
Length | 2 1/2 in |
Details
Item | Hanger Bolt |
Thread Coverage | Fully |
Threaded Rod Material | Steel |
Min. Tensile Strength (PSI) | 74,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Description
3/8-16 x 2 1/2" Full Thread Hanger Bolts/Steel/Zinc , 400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 6 PK (39763)
- GRIP-RITE Common Nail, 12 in L, 180D, Steel, Bright Finish (12SPK)
- ZORO SELECT #8-32 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 5000 PK (0816MSWS)
- DELTANA Wood Screw, #12, 1-1/4 in, Plain Brass (SCWB12125CR003)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 1 1/2 in, Steel, Zinc Plated Finish, 600 PK (906848)
- NEWPORT FASTENERS Hanger Bolt, 1/4"-20 Thread to 1 in, Steel, Zinc Plated Finish, 5000 PK (278818)
- NEWPORT FASTENERS Hanger Bolt, 5/16"-18 Thread to 2 1/2 in, Steel, Zinc Plated Finish, 700 PK (611812)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 12 in, Steel, Zinc Plated Finish, 100 PK (901684)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 4 in, Steel, Zinc Plated Finish, 100 PK (207133)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 3 in, Steel, Zinc Plated Finish, 100 PK (443236)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 1/2 in, 18-8 Stainless Steel, Plain Finish, 12 PK (71102)
- Newport Fasteners Hanger Bolts