Shop All Hanger Bolts
Newport Fasteners
Hanger Bolt, 3/8"-16 Thread to 10 in, Steel, Zinc Plated Finish, 100 PK
Mfr # 914636
Zoro # G506352655
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Length A 2 1/2 in
- Thread Length B 3 in
- Threaded Rod Material Steel
- Min. Tensile Strength (PSI) 74,000 psi
Product Information
- Brand Newport Fasteners
- MFR # 914636
- Zoro # G506352655
- Country of Origin Unknown
- Category Hanger Bolts
Dimensions
Thread Size A | 3/8"-16 |
Thread Length A | 2 1/2 in |
Thread Length B | 3 in |
Length | 10 in |
Details
Item | Hanger Bolt |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Min. Tensile Strength (PSI) | 74,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Description
3/8-16 x 10" Plain Center Hanger Bolts/Steel/Zinc , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 3/16 in Shaft Dia (TY-018-SS)
- MIDWEST FASTENER #8-40 x 1/8" 18-8 Stainless Steel Fine Thread Gun Plug Screws 6PK (930632)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 1 in Lg, 25 PK (1-EFL-10-M7-)
- PRECISION BRAND Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (14450)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 12 in, Steel, Zinc Plated Finish, 100 PK (901684)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 8 in, Steel, Zinc Plated Finish, 100 PK (632993)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 6 in, Steel, Zinc Plated Finish, 100 PK (541858)
- NEWPORT FASTENERS Hanger Bolt, 5/16"-18 Thread to 2 1/2 in, Steel, Zinc Plated Finish, 700 PK (611812)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 3 in, Steel, Zinc Plated Finish, 100 PK (443236)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 3 in, Stainless Steel, 100 PK (113594)
- MIDWEST FASTENER Hanger Bolt, 1/2 in Thread to 1/2"-13 Thread, 4 in, Steel, Plain Finish, 25 PK (50910)
- Newport Fasteners Hanger Bolts