Shop All Hanger Bolts
Newport Fasteners
Hanger Bolt, 1/2"-13 Thread to 6 in, Steel, Zinc Plated Finish, 100 PK
Mfr # 541858
Zoro # G706352691
product price: $434.99
/pk 100, $4.35/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Driver Size 1/2"-13
- Thread Length A 2 1/2 in
- Thread Length B 3 in
- Threaded Rod Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 541858
- Zoro # G706352691
- Country of Origin Unknown
- Category Hanger Bolts
Dimensions
Driver Size | 1/2"-13 |
Thread Size A | 1/2"-13 |
Thread Length A | 2 1/2 in |
Thread Length B | 3 in |
Length | 6 in |
Details
Item | Hanger Bolt |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Min. Tensile Strength (PSI) | 74,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Description
1/2-13 x 6" Plain Center Hanger Bolts/Steel/Zinc , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00875)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 90 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0090)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Stainless Steel Body, 50 PK (TFC0906.2-50)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (77342)
- NEWPORT FASTENERS Hanger Bolt, 5/16"-18 Thread to 5 in, Steel, Zinc Plated Finish, 250 PK (560028)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 10 in, Steel, Zinc Plated Finish, 100 PK (914636)
- NEWPORT FASTENERS Hanger Bolt, 1/4"-20 Thread to 6 in, Steel, Zinc Plated Finish, 250 PK (978817)
- NEWPORT FASTENERS Hanger Bolt, 1/4"-20 Thread to 1 in, Steel, Zinc Plated Finish, 5000 PK (278818)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 3 in, Stainless Steel, 100 PK (113594)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 2 1/2 in, Steel, Zinc Plated Finish, 400 PK (246226)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 3 in, Steel, Plain Finish, 12 PK (60792)
- Newport Fasteners Hanger Bolts