Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 7/8"-9 Hex Head Cap Screw, Plain Steel, 3-3/4 in L, 45 PK
Mfr # 161929-45
Zoro # G906288516
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 3-3/4 in
- Material Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 161929-45
- Zoro # G906288516
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 3-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
7/8-9 x 3 3/4 Hex Cap Screws, Grade 8 Plain Plated Steel Coarse Thread Partially Threaded, 45PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 10Pk 1/4 Lynch Pins (41920)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (56034)
- ZORO SELECT Thread Forming Screw, #6-18 x 3/4 in, Black Oxide Steel Pan Head Square Drive, 10000 PK (0612AQPB)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02879)
- NEWPORT FASTENERS Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 25 PK (998285-25)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, 316 Stainless Steel, 75 mm L, 300 PK (460770-300)
- NEWPORT FASTENERS Grade 8, 1-1/4"-12 Hex Head Cap Screw, Plain Steel, 7-1/2 in L, 12 PK (327334-12)
- NEWPORT FASTENERS Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 110 PK (249369-110)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 10 PK (418570-10)
- NEWPORT FASTENERS Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 400 PK (758739)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (N04160.043.0125)
- Newport Fasteners Hex Head Cap Screws