Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 110 PK
Mfr # 249369-110
Zoro # G206291285
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-14
- Fastener Length 8 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Newport Fasteners
- MFR # 249369-110
- Zoro # G206291285
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
7/16-14x8 Hex Head Cap Screws, Alloy Steel Grade 8, Zinc Yellow,CoarseUNC, 8 Inch,7/16 Inch, 110PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 1 in Shoulder Lg, Alloy Steel (U07111.100.0100)
- KEENSERT Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz (MS51831-108)
- CONTRX INDUSTRIES INC Wedge Anchor, 3/4" Dia., 31" L (A3/4-31-4)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 12 mm Length (A4440040012)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 100 PK (648549-100)
- NEWPORT FASTENERS Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L (372975-1)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 1200 PK (697959-1200)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (895750-100)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 1200 PK (249115-1200)
- NEWPORT FASTENERS Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 200 PK (713628)
- PRIME-LINE Hex Head Cap Screw, Class 8.8 Metric M6-1.0 X 70MM Zinc Plated Steel 5PK (9109285)
- Newport Fasteners Hex Head Cap Screws