Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 100 PK
Mfr # 141441-100
Zoro # G306289205
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 2 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Newport Fasteners
- MFR # 141441-100
- Zoro # G306289205
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
3/8-16x2 Hex Head Cap Screws, Alloy Steel Grade 8, Zinc Yellow,CoarseUNC, 2 Inch,3/8 Inch, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M5-0.80, Plain 18-8 Stainless Steel (3520-5.00K)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37480.062.0001)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A100)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 20 PK (U55081.075.0001)
- NEWPORT FASTENERS Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 30 PK (699524-30)
- NEWPORT FASTENERS Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 250 PK (810014-250)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 300 PK (613392-300)
- NEWPORT FASTENERS Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 50 PK (101717-50)
- NEWPORT FASTENERS Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 200 PK (239118)
- NEWPORT FASTENERS Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (976590-25)
- ZORO SELECT Body Bolt, Phosphate Black Phosphate, 3/4 in L, 100 PK (5RKK4)
- Newport Fasteners Hex Head Cap Screws