Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 400 PK
Mfr # 758739
Zoro # G006324589
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Newport Fasteners
- MFR # 758739
- Zoro # G006324589
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
3/8-16 x 2 1/2" Hex Tap Bolts/Grade 8/Zinc Yellow Fully Threaded, 400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 20 PK (63424)
- FOREVERBOLT Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 35/64 in Ht (FB3HEXN5811P25)
- ZORO SELECT Class 8.8, M18 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK (M01010.180.0100)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1, PK100 (U07890.037.0100)
- NEWPORT FASTENERS Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 180 mm L, 25 PK (409618-25)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 1250 PK (581522)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 25 PK (852306)
- NEWPORT FASTENERS Grade 8, 2"-4-1/2 Hex Head Cap Screw, Plain Steel, 5-1/2 in L (166077-1)
- NEWPORT FASTENERS Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 300 PK (818491-300)
- NEWPORT FASTENERS Class 8.8, M16-2.00 Hex Head Cap Screw, Plain Steel, 55 mm L, 25 PK (139363-25)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 25 PK (M04110.160.0030)
- Newport Fasteners Hex Head Cap Screws