Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK
Mfr # 358409-25
Zoro # G206291438
product price: $144.99
/pk 25, $5.80/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 1 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Newport Fasteners
- MFR # 358409-25
- Zoro # G206291438
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
3/4-10x1 Hex Head Cap Screws, Alloy Steel Gr 8, Zinc Yellow,1 Inch,3/4 Inch, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Woodruff Key, 5/16 x 1-1/2 in Key Size, 1012 SAE Number, 41/64 in H, Carbon Steel Plain (WKC-025)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (141310)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U08210.031.0150)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376648)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (947220-100)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in L, 200 PK (168711-200)
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 200 PK (573605-200)
- NEWPORT FASTENERS Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 60 PK (857329-60)
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 50 PK (220689-50)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Cadmium Yellow Steel, 4 in L, 650 PK (967641)
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 10 PK (M51000.140.0070)
- Newport Fasteners Hex Head Cap Screws