Shop All Hex Head Cap Screws
Newport Fasteners
Grade 8, 1/2"-13 Hex Head Cap Screw, Plain Steel, 14 in L
Mfr # 229422-1
Zoro # G306290263
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 14 in
- Material Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 229422-1
- Zoro # G306290263
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 14 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
1/2-13x14 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Coarse Thread UNC, 14 Inch,1/2 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 8-32 Thread Size 1-1/2 Long Fully Threaded, 25PK (90044A511)
- ZORO SELECT #8-32 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0050)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 5 PK (TX-37SS)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 5/8 in W, 5/8 in H (WWG700625062512)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (450313-100)
- NEWPORT FASTENERS Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 10 PK (467824-10)
- NEWPORT FASTENERS Grade 5, 5/8"-18 Hex Head Cap Screw, Plain Steel, 14 in L, 30 PK (269502-30)
- NEWPORT FASTENERS Grade 8, 1-3/4"-5 Hex Head Cap Screw, Plain Steel, 10 in L (988217-1)
- NEWPORT FASTENERS Grade 8, 7/16"-14 Hex Head Cap Screw, Plain Steel, 3 in L, 50 PK (777248-50)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 55 mm L, 100 PK (698282-100)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 4 PK (71225)
- Newport Fasteners Hex Head Cap Screws