Shop All Hex Head Cap Screws
Newport Fasteners
Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 50 PK
Mfr # 101717-50
Zoro # G306320151
product price: $116.99
/pk 50, $2.34/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Head Width 3/4 in
- Material Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 101717-50
- Zoro # G306320151
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/2 in |
Head Width | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | ASME B18.2.1, SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | UNC (Coarse) |
Description
Hex Bolts, Grade 5 Plain Finish, 1/2"-13 x 1 1/2", Fully Threaded UNC Thread x , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0150)
- DELTANA Wood Screw, #12, 1-1/4 in, Bronze Steel (SCWS12125U10B)
- ZORO SELECT #2-56 x 7/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0087)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91390)
- NEWPORT FASTENERS Grade 8, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 12 in L, 10 PK (158187-10)
- NEWPORT FASTENERS 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 30 PK (728017-30)
- NEWPORT FASTENERS Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (644766-100)
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 25 PK (149433-25)
- NEWPORT FASTENERS Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 10 PK (388122-10)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/8 in L, 100 PK (941889-100)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8 in L (N04100.075.0800)
- Newport Fasteners Hex Head Cap Screws