Shop All Lock Nuts
Newport Fasteners
Flexible Top Lock Nut, 5/8"-18, Steel, Cadmium Plated
Mfr # NB217501B-1
Zoro # G706332723
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-18
- Hex Type Light Hex
- Lock Type Flexible Top
- Material Steel
- Finish Cadmium Plated
Product Information
- Brand Newport Fasteners
- MFR # NB217501B-1
- Zoro # G706332723
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-18 |
Details
Item | Lock Nut |
Hex Type | Light Hex |
Lock Type | Flexible Top |
Material | Steel |
Finish | Cadmium Plated |
System of Measurement | Inch |
Description
5/8-18 Thin Height Flex Locknuts/Steel/Cadmium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1 1/4 in Lg (TSI0250125P0-025P)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 50 PK (M04104.100.0100)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x1/2 L, PK10 (WWGCLPZBP048)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 5/8"-11, Alloy Steel, Zinc Yellow Finish (36173)
- NEWPORT FASTENERS Serrated Lock Nut, 5/8"-18, Steel, Zinc Plated, 50 PK (292196-PR-50)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 3000 PK (934470)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Zinc Plated, 100 PK (NB305283P-100)
- NEWPORT FASTENERS Lock Nut, 5/16"-24, Steel, Grade C, Cadmium Plated, 0.32 in Ht, 1000 PK (199696)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (146193-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 100 PK (619705-PR-100)
- FOREVERBOLT Lock Nut, M8-1.25, 316 Stainless Steel, Not Graded, NL-19, 13 mm Ht, 25 PK (FB3FHNM8P25)
- Newport Fasteners Lock Nuts