Shop All Lock Nuts
Newport Fasteners
Flexible Top Lock Nut, 1/4"-28, Steel, Cadmium Plated, 0.122 in Ht
Mfr # NB217321B-1
Zoro # G306332710
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Hex Type Light Hex
- Lock Type Flexible Top
- Material Steel
- Finish Cadmium Plated
Product Information
- Brand Newport Fasteners
- MFR # NB217321B-1
- Zoro # G306332710
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Height | 0.122 in |
Hex Width | 0.43 in |
Details
Item | Lock Nut |
Hex Type | Light Hex |
Lock Type | Flexible Top |
Material | Steel |
Finish | Cadmium Plated |
System of Measurement | Inch |
Description
1/4-28 Full Height Flex Locknuts/Steel/Cadmium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK (DS-0406-100)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U55010.062.0200)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121890)
- ZORO SELECT Drywall Nail, Cupped, 1 1/2 L, PK342 (4NEZ4)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 3000 PK (934470)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, Steel, Zinc Plated, 0.13 in Ht, 100 PK (751705-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 1500 PK (927122)
- NEWPORT FASTENERS Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 300 PK (570066-BR-300)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 2 PK (247250)
- NEWPORT FASTENERS Top Lock Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 1000 PK (754130-BR-1000)
- REED CROSSHEAD LOCKNUT COLLAR 93142 (H6CLN)
- Newport Fasteners Lock Nuts