Shop All Flat Washers
Newport Fasteners
Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Black Oxide Finish, 5000 PK
Mfr # 122300
Zoro # G806314094
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Black Oxide
- System of Measurement Inch
- Driver Size #10
Product Information
- Brand Newport Fasteners
- MFR # 122300
- Zoro # G806314094
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Driver Size | #10 |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Description
#10 Machine Screw Flat Washers/18-8 St. Steel/Outer Dia .433" - .443"/Thickness 028" - .036",5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Carriage Bolts 3/8in-16 X 10in A307 Grade A Zinc Plated Steel 10PK (9064141)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07141.080.0016)
- MIDWEST FASTENER #10-24 x 4 in Phillips Oval Machine Screw, Plain Stainless Steel, 3 PK (31745)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-1/2 in Shaft Dia, 5 PK (WSM-150-S02)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 100 PK (420640)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #8 , Nylon Plain Finish, 5000 PK (131508)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 500 PK (157324)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 3000 PK (980062)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 200 PK (874805)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 5000 PK (751325)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 10 PK (72874)
- Newport Fasteners Flat Washers