Shop All Lock Nuts
Newport Fasteners
External Tooth Lock Washer Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.178 in Ht, 2500 PK
Mfr # 421176
Zoro # G206353198
product price: $600.99
/pk 2500, $0.24/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material Steel
- Finish Zinc Plated
- Hex Height 0.178 in
Product Information
- Brand Newport Fasteners
- MFR # 421176
- Zoro # G206353198
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 0.178 in |
Hex Width | 7/16 in |
Details
Item | Lock Nut |
Hex Type | External Tooth Lock Washer |
Lock Type | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
1/4-20 Conical Washer Keps Nuts/Steel/Zinc/3/4" Washer Diameter , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 50 PK (UST179701)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (U07410.031.0175)
- ZORO SELECT Nylon Insert Lock Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 50 PK (U55730.011.0001)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Brass, Not Graded, 10 PK (68323)
- NEWPORT FASTENERS External Tooth Lock Washer Lock Nut, #8-32, Steel, Zinc Plated, 0.117 in Ht, 5000 PK (272940)
- NEWPORT FASTENERS Lock Nut, 3/8"-16, Steel, Grade C, Cadmium Plated, 0.398 in Ht, 500 PK (495864)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 500 PK (621578-BR-500)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 100 PK (922120-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #12-24, 316 Stainless Steel, Not Graded, 100 PK (251518-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 2500 PK (903529-BR-2500)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #12-24, 18-8 Stainless Steel, Not Graded, 5000 PK (NB310046B-5000)
- Newport Fasteners Lock Nuts