Shop All Tooth Lock Washers
Newport Fasteners
External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 6000 PK
Mfr # 710664
Zoro # G606370863
product price: $1,234.99
/pk 6000, $0.21/ea
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 7/16 in
- Outside Diameter 0.74-0.76 in
- Minimum Thickness 0.032 in
Product Information
- Brand Newport Fasteners
- MFR # 710664
- Zoro # G606370863
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | 7/16 in |
Outside Diameter | 0.74-0.76 in |
Inside Diameter | 0.448-0.464 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.032 in |
Maximum Thickness | 0.040 in |
System of Measurement | Inch |
Description
7/16" External Tooth Lock Washers/Steel/Zinc/Outer Dia .740" - .760"/Thickness 032" - .040",6000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0037)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 2-1/2" ZC (SNAP-375-2500R)
- HAMMOND 10-32 Clipnuts & Screws, 50-Count (CLPKIT1032-50)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/4"-7, 12 in Shank, 2-3/16 in ID, Steel, Galvanized (N2012-12)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 500 PK (695862)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 5000 PK (981146)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 1000 PK (966724)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 1000 PK (886904)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 10000 PK (264137)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 1000 PK (797542)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U53460.013.0001)
- Newport Fasteners Tooth Lock Washers