Shop All Tooth Lock Washers
Newport Fasteners
External Tooth Lock Washer, For Screw Size #12 Steel, Black Oxide Finish, 10000 PK
Mfr # 694509
Zoro # G306370811
product price: $775.99
/pk 10000, $0.08/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 0.46-0.475 in
- Minimum Thickness 0.020 in
- Maximum Thickness 0.027 in
Product Information
- Brand Newport Fasteners
- MFR # 694509
- Zoro # G306370811
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 0.46-0.475 in |
Inside Diameter | 0.221-0.231 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.020 in |
Maximum Thickness | 0.027 in |
System of Measurement | Inch |
Description
#12 External Tooth Lock Washers/Black Oxide/Outer Dia .460" - .475"/Thickness 020" - .027",10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 9/64" x 1-3/4" Zinc Plated Steel Cotter Pins 40PK (930245)
- MIDWEST FASTENER Wood Screw, M7, 50 mm, Bronze Steel Flat Head Hex Drive, 10 PK (38552)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0020)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.037.0150)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 1000 PK (797542)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #6 Steel, Yellow Zinc Finish, 10000 PK (874444)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size M2.5 18-8 Stainless Steel, 10000 PK (235602)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 10000 PK (264137)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 1000 PK (966724)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, 5000 PK (207816)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (6DZC4)
- Newport Fasteners Tooth Lock Washers