Shop All External Retaining Rings
Newport Fasteners
External-E Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK
Mfr # 721085
Zoro # G306305585
product price: $95.99
/pk 100, $0.96/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Groove Diameter 0.303"
- Material Stainless Steel
- Finish Plain
- Thickness 0.035 in
Product Information
- Brand Newport Fasteners
- MFR # 721085
- Zoro # G306305585
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/8 in |
Fits Groove Diameter | 0.303" |
Free Inside Diameter | 0.3" |
Details
Item | Retaining Ring |
Type | External-E |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.035 in |
System of Measurement | Inch |
Description
.375" E-Style Retaining Rings/Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 2" Lg, 10 PK (39744)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 50 PK (U01200.037.0050)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3-1/2, PK5 (U39000.341.0350)
- MIDWEST FASTENER Lag Screw, 5/16 in, 4 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 10 PK (35328)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 0.938 in Shaft Dia, 100 PK (980133)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 1-3/4 in Shaft Dia, 100 PK (409906)
- NEWPORT FASTENERS External-E Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 2000 PK (492326)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 3/4 in Shaft Dia, 100 PK (200575)
- NEWPORT FASTENERS External Retaining Ring, Steel Black Phosphate Finish, 2-1/2 in Shaft Dia, 100 PK (630759)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK (815219)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (TX-050-SS)
- Newport Fasteners External Retaining Rings