Shop All External Retaining Rings
Newport Fasteners
External-E Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 100 PK
Mfr # 974344
Zoro # G506305590
product price: $128.99
/pk 100, $1.29/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 1/2 in
- Fits Groove Diameter 0.396"
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 974344
- Zoro # G506305590
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/2 in |
Fits Groove Diameter | 0.396" |
Free Inside Diameter | 0.392" |
Details
Item | Retaining Ring |
Type | External-E |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.042 in |
System of Measurement | Inch |
Description
.500" E-Style Retaining Rings/Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 20 PK (1524)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FC-428)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U33190.018.0066)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 10 PK (M01301.200.0001)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 1-3/4 in Shaft Dia, 100 PK (409906)
- NEWPORT FASTENERS External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1.188 in Shaft Dia, 100 PK (872164)
- NEWPORT FASTENERS External-E Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 100 PK (189804)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 0.938 in Shaft Dia, 100 PK (980133)
- NEWPORT FASTENERS External Retaining Ring, Steel Black Phosphate Finish, 2-1/2 in Shaft Dia, 100 PK (630759)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 3/4 in Shaft Dia, 100 PK (200575)
- ROTOR CLIP External C-Style Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 50 PK (C-50ST PA)
- Newport Fasteners External Retaining Rings